This item is Discontinued.

Gf Piping Systems Polypropylene Ball Valve 3-Way Union 1/2" 167543162

Polypropylene Ball Valve 3-Way Union 1/2" (Discontinued)

  • Mfr # 167543162
  • Zoro # G1282005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167543162
Zoro #
G1282005
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1/2 in
Overall Length
4.8 in

Details

Body Material
Polypropylene
Body Style
3-Way True Union
Stem Material
Polypropylene
Valve Structure
2-Piece
Standards
NSF Certified
Ball Material
Polypropylene
Connection Type
FNPT x FNPT x FNPT
Max. Pressure
150 psi CWP
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Tee
Temp. Range
20 Degrees to 200 Degrees F
Ball Valve Basic Body Material
Plastic
Port
Full L
Seat Material
PTFE
Handle Material
Polypropylene
Type
Two Piece, Three Way
Connection
FNPT
Sub-Category
Synthetic Ball Valves
Material of Construction
Polypropylene

Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way True Union, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Temp. Range 20 Degrees to 200 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Tee, Handle Material Polypropylene, Stem Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.