Miniature Circuit Breaker, HOMELINE Series, 20A, 1 Pole, 120V AC, 10kA at 120V AC, A Curve

  • Mfr # HOM120GFI

  • Zoro # G1282251

CAD Available

product price:  $72.65
/ea

Key Features

CAD Drawing
Series
HOMELINE
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM120GFI
Zoro #
G1282251
UPC #
785901065371
Country of Origin
Mexico

Dimensions

Frame Size
100A/HOM
Width
1 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
10 AWG
Min. Wire Size
14 AWG
Wire Size
1 x AWG 14 to AWG 10 ( aluminium/copper )
Length
3.13 in

Details

CAD Available
Yes
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
A
Standards
CSA Certified, HACR, UL Listed
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Features
Mercury Free
Application
HACR rated Applications
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
HOM
Certifications
UL Listed
Tightening Torque
36.29 lbf.in (4.1 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10)
Ambient Air Temperature For Operation
104°F (40°C)
Short Circuit Current Rating
10 kA
Ratings
HACR rated
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120V AC, For Use With Homeline Load Center, Terminal Connection Screw Clamp, Frame Size 100A/HOM, Length 3.13 in, Width 1 in, Depth 2.98 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products