Motor Dual Run Cap, 30/5 MFD, 440V, Round

  • Mfr # 2MEJ3

  • Zoro # G1282827


product price:  $15.79
/ea

Key Features

Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
4 5/8 in
Overall Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MEJ3
Zoro #
G1282827
UPC #
190735224557
Country of Origin
China

Dimensions

Overall Height
4 5/8 in
Overall Width
1 31/32 in
Case Height
4 1/8 in
Diameter
2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
30/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
Hz
60/50
Standards
cULs Recognized (E136401)
Item
Motor Dual Run Capacitor
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Frequency
60/50 Hz
Terminal Gender
Male
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Capacitor Voltage (Merch)
440V AC

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440V AC, Microfarad Rating 30/5 MFD, Overall Height 4 5/8 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.