Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Bright Brass

  • Mfr # F179 4 5X4 DOOR HINGE 3 STL

  • Zoro # G1283012


product price:  $11.35
/ea
Sold in multiples of 3 for $34.05

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F179 4 5X4 DOOR HINGE 3 STL
Zoro #
G1283012
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 in
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.134 in
Overall Width
4 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Hardware
Included
Item
Door and Butt Hinge
Ligature Resistant
No
Pin Type
Removable
Pin Material
Steel
Bearing Type
Plain
Holes
With
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Corner Type
Square
Mounting Style
Full Mortise
Removable Pin
Yes
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Bright Brass, Clear Coated
Number of Holes per Leaf
4
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Bright Brass Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.