Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Gray, S (7) 12 PK

  • Mfr # 34-C232/S

  • Zoro # G1283460


product price:  $35.99
/pk 12, $3.00/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-C232/S
Zoro #
G1283460
UPC #
616314017902
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
1
Application
Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required
Resists
Oils, Abrasions, Snags, Punctures
Suggested Use Environment
Dry/Light Oil
Glove Lining Material
Nylon
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Anti-Static
No
Glove Liner Material
Nylon
Brand and Series
PIP G-Tek(R) GP(TM) 34-C232
Touchscreen Compatible
No
Latex-Free
No
Glove Coating Color
Black
Glove Material Color
Gray
Glove Hand Style
Left and Right
Cuff Style
Knit
Series
G-Tek(R) GP(TM) 34-C232
Biodegradable
Non-Biodegradable
Double-Dipped
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Finger Coverage
Full Finger
Knit Material
Nylon
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.