Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK

  • Mfr # LWLIS0-80USA-100BX

  • Zoro # G1284631


product price:  $3.85
/pk 100, $0.04/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#8
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0-80USA-100BX
Zoro #
G1284631
UPC #
096653602401
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.277 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.167 in
Outside Diameter - Maximum
9/32 in
Inside Diameter - Maximum
11/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Thickness Tolerance
+0.006 in
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes #8, Inside Dia. 0.167 In, Outside Dia. 0.277 In, Thickness 0.031 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.