Illuminated Push Button, 30 mm, SPDT, Green

  • Mfr # 9001K3L1GH13

  • Zoro # G1287763


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L1GH13
Zoro #
G1287763
UPC #
785901028376
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Overall Depth
2.8 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4
IP Rating
IP66
Lamp Module Voltage
120V AC
Type of Operator
Round Extended Guarded Button
Lamp Module Type
Transformer
Lamp Voltage
6V AC
Voltage
120V AC
Color
Green
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
Contact Form
SPDT
Basic Material
Metal
Replacement Lamp
Mfr. No. 755
Lamp Type
Incandescent
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Bezel Material
Metal
Product Type
Push Button Operators
Device Presentation
complete product
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Shape Of Screw Head
cross slotted
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Storage
-40-70°C
Supply Frequency
50 to 60 Hz
Contact Operation
standard
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 12 kA 600 V DC-13, 7200 VA || 0.1 kA 480 V AC-15 || 0.27 kA 240 V AC-15 || 0.55 kA 120 V AC-15
Shock Resistance
50 gn IEC 60068-2-27
Overvoltage Category
class II IEC 61140
Product Or Component Type
illuminated push-button
Tightening Torque
0.8-0.8 N.m IEC 60947-1
[Us] Rated Supply Voltage
110 to 120 V AC, 110 to 120 V
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66 IEC 60529
Operator Profile
green flush, unmarked, flush
Contacts Type And Composition
1 C/O
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Operator Additional Information
metal guard
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Bulb Base
BA 9s
Light Source
incandescent, incandescent bulb
Light Block Supply
via integral transformer 6 V, via integral transformer
Positive Opening
without
Operating Position
any position
Product Certifications
NEMA || UL 508
Contacts Material
silver alloy contacts
Shape Of Signaling Unit Head
octagonal
Device Short Name
9001K
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum
120 V AC
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.