Float Valve Assembly, Single, 65 psi

  • Mfr # 11/27SA/BB

  • Zoro # G1288533


product price:  $1,391.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Float Size
7"
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/27SA/BB
Zoro #
G1288533
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Float Size
7"
Rod Length
16"
Float Dia.
7"
Size
1 1/2"
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Float Diameter
7 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
Valve Flow - Pressure (1)
1 psi
Mounting
Horizontal Piping
Includes
Lever, Rod, and Ball
Valve Material
Bronze
Max. Pressure
65 psi
Valve Flow - Pressure (2)
40 psi
Features
Internal Pilot Control
Temperature Range
35 to 125 Degrees F
Valve Flow - Flow (1)
30 gpm
Seat
Single
Max. Temp.
35 Degrees to 125 Degrees F
Rod Material
Brass
Valve Flow - Flow (2)
192 gpm
Rod Thread
5/16"-18
Service
Dead End
Style
Type 7, Angle
Flow Rate
192 gpm @ 40 psi, 30 gpm @ 1 psi
Float Shape
Cylindrical
Includes Float and Rod
Float and Rod Included
Operating Temperature - Maximum
125 Degrees F
Seat Style
Single Seated
For Media
Water
Maximum Pressure - Operating
65 psi
Valve Body Style
Angle
Arm Adjustability
Adjustable
Valve Series
7

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 192 gpm, Max. Pressure 65 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.