Chain, 1/0 Size, 10 ft., 415 lb.

  • Mfr # 1DKG8

  • Zoro # G1290432


product price:  $10.99
/ea

Key Features

Chain Item
Chain
Working Load Limit
415 lb
Finish
Galvanized
For Lifting
No
Trade Size
1/0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1DKG8
Zoro #
G1290432
UPC #
190735134092
Country of Origin
China

Dimensions

Trade Size
1/0
Length
10 ft
Material Thickness
1/8 in
Link Inside Width
1/4 in
Link Inside Length
1 1/4 in
Overall Length
10 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
415 lb
Finish
Galvanized
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Standards
NACM
Links per Foot
9
Minimum Operating Temperature
-40 Degrees F
Includes Hook
No Hook Included
Link Type
Twist
Weight per Foot
0.24 lb
Lifting Capability
Not for Lifting
Maximum Operating Temperature
400 Degrees F
Chain Type
Coil Chain

Description

Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 415 lb, Trade Size 1/0, Link Inside Length 1 1/4 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 3/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.