Linear Bearing, 2.500 In W, 2.812 In L

  • Mfr # 6515

  • Zoro # G1292532


product price:  $85.35
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Type
Single Flange
Overall Height (In.)
2.75 in
Dimension L (In.)
2.812 in
Dimension M (In.)
0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6515
Zoro #
G1292532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.75 in
Dimension L (In.)
2.812 in
Dimension M (In.)
0.656 in
Mounting Hole Dia. (In.)
0.328 in
Dimension B (In.)
0.5 in
Dimension C (In.)
2.5 in
Dimension K
2 in
Overall Length (In.)
2.812 in
Bolt Size
5/16-18
Dimension H (In.)
0.75 in
Dimension D (In.)
0.625 in
Slot Width (In.)
0.32 in
Width
2.5
Body Width (In.)
2.5 in
Overall Width (In.)
2.5 in
Dimension A (In.)
1.5 in
Dimension G (In.)
2.75 in
Flange Thickness (In.)
0.5 in
Dimension P
0.375 in
Height
2.75
Dimension E (In.)
1.375 in
Dimension F (In.)
2.125 in
Overall Width
2 1/2 in
Overall Height
2 3/4 in
Mounting Hole Diameter
21/64 in
Overall Length
2 13/16 in
Flange Thickness
1/2 in

Details

Item
Linear Bearing
Material
UHMWPE
Type
Single Flange
For Use With
15 Series
Mounting Bolt (In.)
5/16-18
Mounting Hole Center (In.)
1.5 in
Color
Silver
Bearing Type
Standard Linear
Lubrication
Dry
Locking Type
Optional
Mounting Hole (In.)
0.328 in
Finish
Anodized
Product Type
Linear Bearing
Series
15 Series
Compatible Brand and Series
15 Series
System of Measurement
Inch
For Number of Slots
3
Housing Material
Aluminum
Pad Type
Standard
Bearing Profile
Single Flanged
Pad Material
UHMW Plastic

Description

Linear Bearing, Standard Linear, Overall Height 2 3/4 in, Overall Length 2 13/16 in, Overall Width 2 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 1/2 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.