Zoro Homepage
This item is Discontinued.
Gf Piping Systems CPVC Ball Valve 4" 163375025

CPVC Ball Valve 4" (Discontinued)

  • Mfr # 163375025
  • Zoro # G1294291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163375025
Zoro #
G1294291
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
4 in

Details

Standards
NSF-14 Certified
Ball Valve Product Group
Manual
Item
Ball Valve
Max. Pressure
225 psi CWP
Type
Two Piece, True Union
Connection
Socket
Material of Construction
CPVC

Description

Ball Valve, Pipe Size 4 in, Max. Pressure 225 psi CWP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.