CC18 Mns Ls Cotton Coverall-Red, Cotton, 8.5 oz Fabric Weight, Red, 46 Regular

  • Mfr # CC18RD RG 46

  • Zoro # G1295065


product price:  $53.39
/ea

Key Features

Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC18RD RG 46
Zoro #
G1295065
UPC #
883248558836
Country of Origin
Mexico

Dimensions

Size
46 Regular
Maximum Chest Size
46 in
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Maximum Height
5 ft 11 in
Size - Numeric
46
Minimum Chest Size
44 1/2 in
Maximum Waist Size
44 1/2 in

Details

Item
Mns Ls Cotton Coverall-Red
Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Collar Style
Lay-Flat
Pass Through Pockets
No
Insulated for Cold Conditions
No
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Sleeve Type
Long
Includes Lining
No
Water-Resistant
No
Cuff Style
Adjustable Snap
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Reinforced Locations
Pockets
Attached Hood
No

Description

Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.