Shop PIP
See all product information
Create Account
Insulated Bib Overall, Navy, 7 oz, Snaps
- Mfr # 385-FRBO
- Zoro # G322917113
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
FR Ripstop
Maximum Chest Size
54 in
Number of Outside Pockets
6
Features
Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment
Insulated for Cold Conditions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRBO
- Zoro #
- G322917113
- UPC #
- 848309078593
- Country of Origin
- China
- Material Trade Name
- FR Ripstop
- Number of Outside Pockets
- 6
- Features
- Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment
- Insulated for Cold Conditions
- Yes
- Color
- Navy
- Ankle Type
- Open
- Material Layers
- Cotton/Nylon
- ANSI Class
- Not Rated
- ATPV Rating
- 33 cal/sq cm
- Fabric Weight
- 7 oz
- Item
- Insulated Bib Overall
- Closure Type
- Snaps
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Total Number of Pockets
- 6
- Inseam
- 32 in
- Front Closure
- Snaps
- Wire Color
- Navy
Dimensions
- Maximum Chest Size
- 54 in
- Minimum Waist Size
- 48 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 50 in
- Waist Size
- 50 in
- Minimum Chest Size
- 52 in
- Size
- 2XL
- Fits Chest Size
- Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Snaps, Color Navy, Fabric Weight 7 oz, Features Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions Yes, Insulated Bib Overall, Material Trade Name FR Ripstop, Material Layers Cotton/Nylon, Maximum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Chest Size 52 in, Minimum Waist Size 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.