Adjustable Relief Valve, 2 In, 100 psi

  • Mfr # 0019-H11-MG0100

  • Zoro # G1296811


product price:  $903.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0019-H11-MG0100
Zoro #
G1296811
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Length
5-1/4"
Overall Height
10-5/8"
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Application
Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief
Test Lever
Test Lever Not Included
Spring Material
316 Stainless Steel
Disc Material
Bronze
Factory Set Pressure
100 psi
Temp. Range
-60 Degrees to 406 Degrees F
Operating Pressure - Maximum
514 psi
Inlet Connection Gender
Female
Operating Pressure - Minimum
16 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Male
ASME Section Code
Non-Code
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
406 Degrees F
Pilot Adjustment - Maximum
300 psig
Pilot Adjustment - Minimum
5 psig
Inlet Connection Type
NPT

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 10 5/8 in, Application Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief, Overall Length 5 1/4 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.