Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads

  • Mfr # 90-T40F3

  • Zoro # G1296924


product price:  $18.69
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-T40F3
Zoro #
G1296924
UPC #
786710548321
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Width
3 1/4 in
Overall Depth
2.19 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
85°C
Enclosure Finish
No Finish
Secondary Connection
11 in Leads
Enclosure Type
Open
Protective Device
None
Primary Connection
11 in Leads
Standards
UL Recognized File No. E33334
Connection - Primary
Wire Lead
Enclosure Style
Open
Connection - Secondary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 11 in Leads, Secondary Connection 11 in Leads, Temp. Rise 85 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.