4" Wafer Flange Cast Iron Silent Check Valve

  • Mfr # 0400-125WCIBM-T

  • Zoro # G1300853


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Width
6-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0400-125WCIBM-T
Zoro #
G1300853
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Width
6-7/8"
Length
4"
Pipe or Tube Size - Check Valves
4"
Overall Height
6-7/8"
Size
4"
Overall Length
6.88 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Min. Temp. - Valves
60 Degrees F
Seat Material
Bronze
Item - Check Valves
Check Valve
Seat Material - Check Valves
Bronze
Item
Silent Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Inline Silent
Application - Valves
Process Piping
Body Material - Valves
Cast Iron
Flow - Valves
1000 gpm
Flow Design
Single
Cracking Pressure - Check Valves
0.300 to 1.250 psi
Max. Temp.
300 Degrees F
Max. Pressure
200 psig
Spring Material - Check Valves
Stainless Steel
Material of Construction
cast iron
Standards
API598, ASME Sec VIII
Sub-Category
Iron
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
200 psi WSP
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Seal Material
Bronze
Connection Type - Check Valves
Flange x Flange
Full Flow - Valves
Yes
Max. Temp. - Valves
300 Degrees F
Seal Material - Check Valves
Metal
Spring Material
316 Stainless Steel
Cracking Pressure
0.3 psid
Flow
1,000 gpm
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Silent
ANSI Flange Class
Class 125
Maximum Pressure - Operating
200 psi
Silent Check
Silent
Valve Body Style
Inline
Connection Type - Side 2
Wafer
Connection Type - Side 1
Wafer
Operating Temperature - Maximum
300 Degrees F
Check Mechanism Material
Bronze
For Media
Process Piping
Maximum Pressure - Steam
200 psi
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
60 Degrees F
Check Mechanism
Swing

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.