1/8" Compr Brass Mini Ball Valve Inline

  • Mfr # G-BVLM-18Y

  • Zoro # G1302533


product price:  $12.75
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-BVLM-18Y
Zoro #
G1302533
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Overall Length
2.4 in
Connection Size - Side 1
1/8 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/8 in
Handle Length
2.83 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Max. Pressure
1,000 PSI CWP
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Material
Brass
Handle Material
Metal
Body Material
Brass
Handle Type
Lever
Stem Type
Blowout Resistant
Temp. Range
-40 Degrees to 300 Degrees F
Seal Material
PTFE
Type
Two Piece
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Color - Valve Handle
Brass
Operating Temperature - Minimum
-4 Degrees F
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Coefficient of Volume (Cv)
6
Maximum Pressure - Steam
150 PSI
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Sweat

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.