1/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNB21

  • Zoro # G1303093


product price:  $26.45
/ea

Key Features

Pipe Size - Nominal
1/4"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNB21
Zoro #
G1303093
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4"
Overall Pipe Length
3 ft.
Pipe Size (Nominal)
1/4"
Inside Dia.
1/2"
Outside Dia.
1/2"
Pipe Size (Fittings)
1/4"
Wall Thickness
0.063 in
Outside Diameter
1/2 in
Nominal Pipe Size
1/4 in
Inside Diameter
1/2 in
Overall Length
3 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Max. Pressure
150 psi
Item
Pipe
Basic Pipe Fitting Material
Metal
Material (Pipe)
316 Stainless Steel
Standards
ASTM A312
Temp. Range
-60 Degrees to 450 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40
Maximum Operating Pressure
150 psi

Description

Pipe, Inside Diameter 1/2 in, Material Stainless Steel, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1/2 in, Overall Length 3 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side B Connection Type Threaded, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.063 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.