1-1/2" FNPT x MNPT Chrome Brass Ball Valve Inline

  • Mfr # G-KTCM-150NP

  • Zoro # G1303547


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-KTCM-150NP
Zoro #
G1303547
UPC #
00190735410172
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.45 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Type
Blowout Resistant
Standards
CSA, UL Listed
Stem Material
Brass
Max. Pressure
900 PSI CWP
Seat Material
PTFE
Body Material
Brass
Handle Material
Chrome-Plated Steel, PVC
Hose I.D.
1 1/2 in
Temp. Range
-40 Degrees to 400 Degrees F
Seal Material
FPM
Type
Two Piece
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Vacuum Service Rating
29.9 in Hg
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
131.93
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 900 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.