2 in FNPT 316 Stainless Steel Coupling, Class 3000, 3 in OD, 3-3/8 in Length

  • Mfr # 4307001168

  • Zoro # G1305823


product price:  $68.15
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307001168
Zoro #
G1305823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
3"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 3/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Includes Seal
No
For Pipe Schedule
160
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Silver
Class
Class 3000

Description

The ZORO SELECT - 4307001168 is a 2-inch stainless steel coupling that joins two pipes in a straight line. Material: 316 stainless steel; corrosion resistance and mechanical strength per ASTM A182 material specifications. It features female FNPT connections on both ends (FNPT x FNPT), with threads and dimensions conforming to ASME B1.20.1 NPT, ASTM A182, and ASME B16.11 standards. Pressure rating: Class 3000; maximum working pressure: 3000 psi @ 100°F; maximum steam pressure: 2810 psi @ 350°F, with dimensions of 3" outside diameter and 3 3/8" overall length.

Key Features:

  • Basic pipe fitting shape: Coupling, for joining pipes in a straight line.
  • Material grade: 316 stainless steel; corrosion resistance and mechanical strength per ASTM A182 material specifications.
  • Connection type: FNPT on both sides (FNPT x FNPT); threads and dimensions conform to ASME B1.20.1 NPT, ASTM A182, and ASME B16.11 standards.
  • Pressure rating: Class 3000.
  • Maximum working pressure: 3000 psi @ 100°F; maximum steam pressure: 2810 psi @ 350°F.
  • Overall dimensions: 3" outside diameter, 3 3/8" length.
  • Threads and dimensions conform to ASME B1.20.1 NPT, ASTM A182, and ASME B16.11 standards.
  • Does not include pre-applied thread sealant or additional sealing components.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.