3/8" MNPT 316 SS Hex Long Nipple

  • Mfr # 6-6 MHLN-SS 2.5

  • Zoro # G1306776


product price:  $80.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-6 MHLN-SS 2.5
Zoro #
G1306776
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Fitting Length
2.5 in
Pipe Size (Fittings)
3/8"
Hex Size
3/4"
Pipe Size
3/8"
Pipe Fitting Length
2-1/2"
Overall Length
2 1/2 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Temp. Range
-425 Degrees to 1200 Degrees F
Fittings Sub-Category
Hex Nipples
Max. Pressure
7200 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Hex Long Nipple
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Male
Maximum Operating Pressure
7,200 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Includes Seal
No
Fitting Side A Gender
Male
Color
Silver
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

The PARKER - 6-6 MHLN-SS 2.5 is a 316 stainless steel hex long nipple, measuring 2.5 inches in length, with a hexagonal center section that provides a wrenching surface for installation and removal.

Key Features:

  • Material Grade: 316 Stainless Steel
  • Pipe Size: 3/8 inch nominal size on both ends
  • Connection Type: Male NPT threads on both sides (3/8-18 thread size)
  • Overall Length: 2.5 inches
  • Hex Size: 3/4 inch wrenching surface
  • Maximum Operating Pressure: 7,200 psi
  • Temperature Range: -425° to 1,200° Fahrenheit
  • Specific Fitting Shape: Hex Long Nipple
  • Rated for use in systems conveying air, natural gas, and oil
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.