4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Pipe Weld Type: Electric Resistance Weld

  • Mfr # T4BNL04

  • Zoro # G1307835


product price:  $44.15
/ea

Key Features

Pipe Size - Nominal
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNL04
Zoro #
G1307835
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
5 in
Pipe Size
4"
Wall Thickness
0.237 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Inside Dia.
4 1/64 in
Overall Length
5 in
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Inside Diameter
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Item
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Max. Pressure
705 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
705 psi
Side A Connection Type
Threaded
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Material Grade
304

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 705 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.