90 Degrees Elbow Chrome Plated Brass Hex Key Elbow, 1/16 in Female NPT X 1/16 in Female NPT

  • Mfr # 4CCK4

  • Zoro # G1308142


product price:  $9.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/16"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCK4
Zoro #
G1308142
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
1/16"
Hex Size
1/4"
Pipe Size (Fittings)
1/16"
Pipe Fitting Length
1-1/8"
Outside Dia.
35/64"
Fitting Length
1-1/8"
Pipe Size
1/16"
Thread Size
1/16"
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1/16 in
Fitting Side A Outside Diameter
9/16 in
Fitting Thread Size A
1/16 in -27
Fitting Thread Size B
1/16 in -27
Fitting Side B Nominal Pipe Size
1/16 in
Fitting Side B Outside Diameter
9/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Hex Key Elbow
Specific Pipe Fitting Shape
90 Degree Hex Key Elbow
Standards
ASA
Basic Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi
Material Grade
CA360
Application
Air, Hydraulic Fluid, Non-Potable Water
Color
Brown
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
27
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
27
Fitting Side B Type
NPT
Maximum Operating Pressure
1,200 psi
Includes Seal
No

Description

90 Degrees Elbow, Brass, None, CA360, Class Not Applicable, For Pipe Schedule Not Applicable, 1/16 in, Female, Threaded, 9/16 in, 27, 1/16 In.-27, 1/16 in, Female, Threaded, 9/16 in, 27, 1/16 In.-27, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.