Filter, 6000, Magenta, Olive, Bayonet, 3M(TM) Half and Full Face Respirator

  • Mfr # 7093C

  • Zoro # G1311082


product price:  $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

For Use With
3M(TM) Half and Full Face Respirator
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Acid Gas, Nuisance Organic Vapor, P100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7093C
Zoro #
G1311082
UPC #
50051131371731
Country of Origin
Canada

Details

Item
Filter
For Use With
3M(TM) Half and Full Face Respirator
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Acid Gas, Nuisance Organic Vapor, P100
Typical Application
Design and Construction, Heavy Infrastructure, Industrial Maintenance
Standards
NIOSH
Series
6000

Description

Filter, NIOSH Rating Nuisance Acid Gas, Nuisance Organic Vapor, P100, Magenta, Olive, Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.