Gate Valve, 1-1/4 In., Solder, Bronze
Mfr # UP149 1 1/4
Zoro # G1313733
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Lead-Free Bronze
Valve Max. Fluid Temp.
180 Degrees F
Max. Water Pressure - CWP
300 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP149 1 1/4
Zoro #
G1313733
UPC #
697988624559
Country of Origin
United States
Dimensions
Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
3 1/4 in
Overall Length
3.25 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Diameter
3.44 in
Handle Height
8.63 in
Nominal Valve Size
1 1/4 in
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.