2-Position Hand Truck, 1000lb., 52x22-1/4"

  • Mfr # 2NXC3

  • Zoro # G1316822


product price:  $407.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 1/2 in
Overall Length
19"
Overall Width
22 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NXC3
Zoro #
G1316822
UPC #
190735228760
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51 1/2 in
Overall Length
19"
Overall Width
22 in
Wheel Diameter
10 in
Folded Width
21 in
Folded Height
52 in
Caster Width
1 1/4 in
Wheel Width
3 1/2 in
Noseplate Width
17 in
Overall Depth
19 in
Caster Dia.
5 in
Noseplate Depth
10 in
Folded Depth
21 1/2 in
Platform Size
51 x 12 in
Nose Plate Width
17 in
Nose Plate Depth
10 in
Handle Height
52 in
Nose Plate Thickness
1/8 in
Maximum Stack Height
44 in
Caster Wheel Dia.
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
17 in x 10 in
Overall HxWxD
51 1/2 in x 22 in x 20 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Ergonomic Tilt-Back Steel General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Dual
Assembled
Yes
Wheel Material
Rubber
Wheel Bearings
Ball
Includes
Recessed Folding Nose Extension
Vertical Load Cap.
300 lb.
Finish
Powder Coated
Horizontal Load Cap.
750 lb.
Hand Truck Handle Type
Dual Handle
Type
Convertible Warehouse
Number of Casters
2
Nose Plate Profile
Standard
Axle-Mounted Wheel Bearings
Ball Bearing
Caster Frame Material
Steel
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Material
Steel
Caster Wheel Bearings
Ball Bearing
Includes Foot Assist
Without Foot Assist
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Non-Marking Axle-Mounted Wheels
No
Caster Wheel/Tread Material
Polyurethane
Includes Stair Climber
Without Stair Climber
Brake Type
No Caster Brake
Frame Finish
Powder Coated
Caster Wheel Type
Swivel
Includes Load Protector
Without Load Protector
Non-Marking Casters/Wheels
No
For Surface Type
Any surface
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Axle-Mounted Wheel Type
Tread on Core
Nose Plate Type
Solid Straight
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted

Description

General Purpose Hand Truck, Load Capacity 1,000 lb, Overall Depth 19 in, Overall Height 52 in, Overall Width 22 in, Nose Plate Depth 10 in, Nose Plate Width 17 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.