Beam Clamp, Vertical Lift, 4000 lb.

  • Mfr # 3KR12

  • Zoro # G1317127


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
4,000 lb
Jaw Capacity
3 in to 9 in
Overall Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KR12
Zoro #
G1317127
UPC #
190735290439
Country of Origin
China

Dimensions

Overall Width
14 1/4 in
Overall Height
9 1/8 in
Minimum Beam Width
3 in
Maximum Beam Width
8 5/8 in
Maximum Beam Thickness
3/4 in
Overall Depth
3 in

Details

Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
4,000 lb
Jaw Capacity
3 in to 9 in
Lifting Point
Shaft
Locking Type
Locking Screw
Jaw Material
Steel
Standards
ANSI/ASME B30.20
Beam Mount Location
Top
Minimum Jaw Opening
2 1/2 in
Working Load Limit
4,000 lb
Attachment Type
Shaft
Clamp Type
Beam Flange Clamp
Compatible Beam Shape
Flat
Maximum Jaw Opening
10 1/4 in

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 10 1/4 in, Minimum Jaw Opening 2 1/2 in, Working Load Limit 4,000 lb, Attachment Type Shaft, Maximum Beam Thickness 3/4 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 9 1/8 in, Attachment Diameter Not Applicable, Beam Mount Location Top, Maximum Beam Width 8 5/8 in, Minimum Beam Width 3 in, Overall Depth 3 in, Overall Width 14 1/4 in, Standards ANSI/ASME B30.20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.