This item is Discontinued.

Zoro Select 3/4" Socket Weld Stainless Steel Swing Check Valve 4VMV2

3/4" Socket Weld Stainless Steel Swing Check Valve (Discontinued)

  • Mfr # 4VMV2
  • Zoro # G1318204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMV2
Zoro #
G1318204
UPC #
190735521007
Country of Origin
China

Dimensions

Hex Size
1 1/4 in
Size
3/4"
Length
3 5/32 in
Pipe or Tube Size - Check Valves
3/4 in
Width
2 1/32 in
Overall Height
3 5/32 in
Pipe or Tube Size
3/4 in

Details

Connection Type
Socket Weld
Connection
Socket Weld
Body Material
316 Stainless Steel
Max. Water Pressure - Valves
200 psi
Max. Temp.
353 Degrees F
Min. Temp. - Valves
-4 Degrees F
Flow - Valves
16.30 gpm
Application - Valves
General Purpose
Cracking Pressure
4.27 psi
Flow
16.3 gpm
Mounting Position
Horizontal
Material of Construction
316 Stainless Steel
Flow Design
Single
Body Material - Valves
316 Stainless Steel
Sub-Category
Stainless Steel
Max. Pressure
Water: 200 psi, Steam: 200 psi WSP
Mechanism and Body Design
Inline Swing
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
200 psi
Full Flow - Valves
Yes
Seal Material - Check Valves
PTFE
Cracking Pressure - Check Valves
0.500 psi
Item
Swing Check Valve
Cap to Inlet Center
2 in
Max. Temp. - Valves
350 Degrees F
Mounting Orientation - Check Valves
Horizontal
Max. Steam Pressure - Valves
200 psi WSP
Seal Material
PTFE
Mounting Orientation
Horizontal
Seal
Neoprene

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 16.30 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.