Needle Valve, Angled, Brass, 1/8 x 1/4 In.

  • Mfr # 320

  • Zoro # G1318895


product price:  $17.89
/ea

Key Features

Pipe Size
1/8" x 1/4"
Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Length
45/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320
Zoro #
G1318895
UPC #
994140326475
Country of Origin
China

Dimensions

Pipe Size
1/8" x 1/4"
Length
45/64"
Max. Height
1-35/64"
Maximum Height
1 1/2 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/4 in
Overall Length
1.54 in
Nominal Valve Size
1/8 in

Details

Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Fitting Style
Angled
Stem Type
Brass
Temp. Rating
0 Degrees to 250 Degrees F
Seal Material
Metal
Handle Material
Steel
For Media
Water
Stem Material
Brass
Maximum Pressure - Operating
150 psi
Valve Body Style
Angle
Connection Gender - Side 2
Male
Connection Type - Side 2
IPS
Operating Temperature - Minimum
65 Degrees F
Connection Type - Side 1
Flare
Operating Temperature - Maximum
250 Degrees F

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 1/4 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 35/64 in, Length 45/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.