Milwaukee Valve
Butterfly Valve, Wafer, 8 In, CI, Buna Liner
Mfr # MW222B 8
Zoro # G1321031
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML333E 8
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In ML-233E 6
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In ML-233E 8
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In ML232B
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT BB-SCS02 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner ML222V 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Carbon Steel HP1LCS4213 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 6 In HW334V
- MILWAUKEE VALVE Butterfly Valve, Electronic, 2 1/2 In GLC23E 2 1/2
- BONOMI Electric Actuated, Butterfly, 3", NSF, 24V EN501S-002-3
- DIXON Butterfly Valve, 8 in Nominal, TTMA Flange End Style WD801ALV
- Milwaukee Valve Butterfly Valves