1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-147

  • Zoro # G1322492


product price:  $40.69
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-147
Zoro #
G1322492
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.12 in
Outside Dia.
1/4"
Inside Dia.
0.12"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Temp. Range
-423 Degrees to 1500 Degrees F
Standards
ASTM 269
Item
Tubing
Max. Pressure
8125 psi @ 72 Degrees F
Type
Welded
System of Measurement
Inch
Maximum Operating Temperature
1,500 Degrees F
Temper
Annealed
Tube Form
Straight
Features
Formability and Ductility
Maximum Operating Pressure
8,125 psi @ 72 Degrees F
Material Grade
304
Material
304 Stainless Steel
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-423 Degrees F
Cleaned and Capped
No
Fabrication
Welded

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.12 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 8,125 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.