1-1/2" Compression PVC Swing Check Valve

  • Mfr # 4RG88

  • Zoro # G1323917


product price:  $74.19
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Compression x Compression
Connection
Compression
Body Material
PVC
Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RG88
Zoro #
G1323917
UPC #
190735332221
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Compression x Compression
Connection
Compression
Body Material
PVC
Item
Swing Check Valve
Mechanism and Body Design
Inline Swing
Connection Type - Check Valves
Compression x Compression
Application - Valves
General Purpose
Body Material - Valves
PVC
Flow Design
Single
Sub-Category
PVC
Material of Construction
PVC
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Vertical
Mounting Orientation
Vertical
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Compression
Silent Check
Standard
Valve Body Style
Inline
Connection Type - Side 1
Compression
Vacuum Service Rating
Not Rated
For Media
General Purpose
Type
Swing

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Compression x Compression, Mounting Orientation Vertical, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.