Flat Washer, For Screw Size 3/4" , Steel Armor Coat Finish, 20 PK

  • Mfr # UST237825

  • Zoro # G1325511


product price:  $17.89
/pk 20, $0.89/ea

Key Features

Material
Steel
Finish
Armor Coat
Outside Diameter
2 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST237825
Zoro #
G1325511
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
0.813 in

Details

Item
Flat Washer
Material
Steel
Finish
Armor Coat
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Rockwell Hardness
C38
Type
USS Flat Washer
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Through Hardened
Tensile Strength
150,000 psi
Pack Size
Small Pack
For Use With
Screws and Studs
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASME B18.22.1
Hardness
38 HRC
X-Ray Detectable
X-Ray Detectable

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Armor Coat(TM), For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Material Quality Standards ASME B18.22.1, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rust-Resistant, Rockwell Hardness C38, Tensile Strength 150,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.