Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK
Mfr # M55420.120.0001
Zoro # G1326701
product price:Â $6.15
/pk 25, $0.25/eaKey Features
Material
Stainless Steel
Finish
Plain
Outside Diameter
24 mm
Minimum Thickness
2.3 mm
Maximum Thickness
2.7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M55420.120.0001
Zoro #
G1326701
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.3 mm
Maximum Thickness
2.7 mm
Inside Diameter
13 mm
Inside Diameter Tolerance
+0.27 mm ;
Outside Diameter Tolerance
-0.52 mm ;
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.