1" MNPT x 6 ft. TBE Stainless Steel Pipe Sch 80

  • Mfr # E4BNF22

  • Zoro # G1328774


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNF22
Zoro #
G1328774
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1"
Overall Pipe Length
6 ft.
Wall Thickness
0.188 in
Outside Dia.
1-1/4"
Inside Dia.
1"
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Overall Length
6 ft
Nominal Pipe Size
1 in
Outside Diameter
1 1/4 in
Inside Diameter
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Max. Pressure
300 psi
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Standards
ASTM A312
Material
Stainless Steel
Schedule
Schedule 80
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
300 psi

Description

Pipe, Inside Diameter 1 in, Material Stainless Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/4 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Threaded, Side B Connection Type Threaded, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.