1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNB16

  • Zoro # G1329973


product price:  $4.79
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNB16
Zoro #
G1329973
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
11 in
Outside Dia.
1/2 in
Wall Thickness
0.088 in
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Inside Dia.
1/2 in
Overall Length
11 in
Outside Diameter
9/16 in
Inside Diameter
3/8 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Max. Pressure
150
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Material
304 Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Schedule
Schedule 40
Gravity Flow
No
Material Grade
304
Side A Connection Type
Threaded
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.