Hex Nipple, 1/2 in x 1/4 in Male NPT, 316 Stainless Steel, 1.7 in Length

  • Mfr # 8-4 MHN-SS

  • Zoro # G1332484


product price:  $33.55
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-4 MHN-SS
Zoro #
G1332484
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Hex Size
7/8"
Fitting Length
1.7 in
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Pipe Fitting Length
1.70"
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Thread Size
1/2-14 x 1/4-18

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Max. Pressure
6600 psi
Fittings Sub-Category
Hex Nipples
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Application
Air, Natural Gas, Oil
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
6,600 psi
Fitting Side B Type
NPT
Material Grade
316
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Silver

Description

The PARKER - 8-4 MHN-SS is a stainless steel hex nipple pipe fitting made from 316 stainless steel. It features male NPT threads on both ends with a nominal pipe size of 1/2" on Side A and 1/4" on Side B. The hexagonal center section provides a wrenching surface for installation and removal. Maximum operating pressure: 6,600 psi and operating temperature range: -425°F to 1200°F, Connection type: MNPT on both ends; for use with female-threaded components in air, natural gas, or oil systems.

Key Features:

  • Material: 316 Stainless Steel
  • Fitting Shape: Hex Nipple with hex size 7/8” across flats
  • Connection Types: Male NPT on both sides (MNPT x MNPT)
  • Pipe Sizes: 1/2" (Side A) x 1/4" (Side B)
  • Overall Length: 1.70 in (1 11/16 in)
  • Maximum operating pressure: 6,600 psi
  • Operating temperature range: -425°F to 1200°F
  • Applications: Air, Natural Gas, Oil
  • Thread Size: 1/2-14 (Side A) x 1/4-18 (Side B)
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Does not include pre-applied thread sealant or seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.