Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # 8215B070CSA

  • Zoro # G1338836


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215B070CSA
Zoro #
G1338836
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Center Line Pipe Center Size
5-17/32 in
Overall Width
5-3/8 in
Overall Length
5 in
Overall Height
6-13/16 in
Orifice Diameter
1-5/8 in

Details

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
25 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
BtuH
1,900,000 BtuH
Application
Heating Equipment, Vacuum Service
Coil Enclosure
General Purpose, Without Junction Box
Valve Design
2-Way/2-Position
Body Material
Aluminum
Standards
CSA, FM, UL Listed
Electrical Connections
1/2" Conduit w/18" Leads
Ambient Temp. Range
32 Degrees to 125 Degrees F
Coil Insulation Class
F
IP Rating
IP65
Gas Capacity
1,900,000 BtuH
Wattage
15.4 W
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
25 psi
Ambient Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Fluid Temperature - Maximum
125 Degrees F
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
35
NEMA Enclosure Rating
1
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Response Time
120 msec

Description

ASCO 8215B070CSA is a 2-way, 2-position direct-acting solenoid valve with a normally closed configuration. Constructed with an aluminum body and NBR seals, it provides fast and automated fluid control with a response time of 120 milliseconds. The valve includes a coil and is rated for operation within an ambient temperature range of 14°F to 140°F and fluid temperatures up to 125°F. Environmental rating: Indoor/Outdoor.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Closed configuration
  • Valve Type: High Flow
  • Body Material: Aluminum
  • Seal Material: NBR
  • Orifice Diameter: 1-5/8 in
  • Nominal Pipe Size: 1-1/2 in
  • Connection Types: Inlet and Outlet NPTF threads with NPT thread type
  • Coil: Included with general purpose enclosure and Class F insulation
  • Electrical Connection: 1/2 in Conduit with 18 in Leads
  • Voltage: 120V AC at 50/60 Hz
  • Wattage: 15.4 W
  • Flow Coefficient (Cv): 35
  • Operating Pressure Differential: 0 to 25 psi for air/inert gas and water
  • Ambient Temperature Range: 14°F to 140°F; Maximum Fluid Temperature: 125°F
  • Environmental rating: Indoor/Outdoor
  • Response time: 120 milliseconds
  • Dimensions: Overall Height 6-13/16 in; Length 5 in; Width 5-3/8 in
  • Standards: CSA, UL
  • IP Rating: IP65; NEMA Enclosure Rating: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.