Caster Wheel, 410 lb., 6 D x 2 In.

  • Mfr # 2RYY1

  • Zoro # G1339152


product price:  $22.89
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RYY1
Zoro #
G1339152
UPC #
190735451380
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
410 lb
Wheel Bearings
Roller
Non-Marking
Yes
Caster Temp. Range Available
No
Caster Core Material
Aluminum
Caster Wheel Bearings
Roller
Wheel Color
Black
Resistant To
Water, Oil, Chemicals, Acids
Core Color
Gray
Includes
Spanner Bushing
Spanner Bushing
Included
Durometer
95 Shore A
Caster Wheel Shape
Standard
Wheel/Tread Material
Rubber
includes Spanner Bushing
No
Wheel Core Material
Aluminum
Load Rating Range
300 to 999 lb
Tread Shape
Standard
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel/Tread Hardness
85 Shore A
Wheel Bearing Type
Roller
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
85 Shore A
Wheel Core Type
Solid
For Surface Type
Asphalt, Concrete, Rubber, Steel
ESD Conductive
Not ESD Conductive
Operating Temperature - Maximum
160 Degrees F
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 410 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.