Globe Valve, Angle, 2", PVC/FPM, Threaded

  • Mfr # AV10200T

  • Zoro # G1342677


product price:  $428.44
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2"
Shape - Globe Valves
Angle
Body Material - Valves
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV10200T
Zoro #
G1342677
UPC #
610377149013
Country of Origin
United States

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
3 in
Pipe Size
2"
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Height
8.81 in
Overall Length
4.44 in
Connection Size - Side 1
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
PVC
Valve Stem Design
Rising
Valve Handle Design
Knob
Max. Fluid Temp. - Valves
140 Degrees F
Stem Material
PVC
Max. Water Pressure
150 psi
Max. Fluid Pressure - Valves
150 psi
Top of Handle to Inlet Center - Valves
8 13/16 in
Bonnet Style
Union
Max. Steam Pressure - Valves
Not Rated
Handle Material
PVC
Body Material
PVC
Seal Material
FKM
Max. Air Pressure
Not Rated
Wedge Material
PVC
Item
Globe Valve
Handle Type
Knob
Stem Type
Rising
Standards
ASTM D1784
Valve Structure
Angle
Shape
Angle
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Seat Material
FKM
Operating Temperature - Maximum
70 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Globe Valve Type
Angle
Connection Type - Side 2
NPT
Bonnet Material
PVC
Disc Material
PVC
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
70
For Media
Fluids
Valve Series
AV

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves PVC, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Knob, Max. Fluid Temp. - Valves 140 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 in, Top of Handle to Inlet Center - Valves 8 13/16 in, Stem Material PVC, Bonnet Style Union, Wedge Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.