Stencil Ink, White, Container Size: 1 qt

  • Mfr # 20923

  • Zoro # G1345477


product price:  $31.39
/ea

Key Features

Color
White
Resistance Properties
Water Resistant
Container Size
32 oz
Stencil Ink Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20923
Zoro #
G1345477
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Stencil Ink
Color
White
Resistance Properties
Water Resistant
Stencil Ink Container Type
Jug

Description

Stencil Ink, Stencil Ink Container Type Jug, Color White, Container Size 32 oz, Resistance Properties Water Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.