Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK

  • Mfr # 329-524-PK10

  • Zoro # G1346274

CAD Available

product price:  $15.15
/pk 10, $1.52/ea

Key Features

CAD Drawing
Internal Thread Size
5/16"-24
Material
Carbon Steel
Overall Length
31/64 in
Insert Diameter
1/2 in
External Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
329-524-PK10
Zoro #
G1346274
UPC #
839137003062
Country of Origin
United States

Dimensions

Internal Thread Size
5/16"-24
Overall Length
31/64 in
Insert Diameter
1/2 in
External Thread Size
1/2"-13
Drill Bit Size
27/64 in
Minimum Installation Depth
9/16 in
Tap Sizes
1/2-13
Min. Full Thread Depth
9/16
Maximum Hole Diameter
0.422 in
Compatible Tap Size
1/2"-13

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Heavy Wall
Thread Type
UNC Internal/UNC External
Installation Method
Screwdriver, Bolt/Nut, or Power Drive Tool
Tensile Strength (PSI)
78,300 psi
Application
For Use on Metal
Power Driver
4ZE55
Brinell Hardness
163
Internal Thread Class
2B
External Thread Class
2A
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
Compatible Material
Metal
Material Grade/Class
12L14
External Thread Fit
2A
Thread Direction
Right Hand
Full Cure Time
72 hr
Tensile Strength
78,300 psi
Series
E-Z LOK
System of Measurement
Inch
Internal Thread Fit
2B

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64 in, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.422 in, Minimum Installation Depth 9/16 in, Overall Length 31/64 in, System of Measurement Inch, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products