Coupler with Locking Arms, 2 x 2In, 250psi

  • Mfr # QCG-B200

  • Zoro # G1346825


product price:  $53.95
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCG-B200
Zoro #
G1346825
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
2"
Pipe Size
2"
Overall Length
3-7/32"
Socket Inside Diameter
2 33/64 in
Hose Fitting Size
2"
Thread Size
2 in -11-1/2
Coupling Size
2"
Plug Outside Dia.
4-7/32"
Socket"side Diameter
2-33/64"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Max. Pressure
250 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Hose Fitting Gender
Male
Fitting Type
MNPT
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
2"
Type
F
Material of Construction
Aluminum
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 4 7/32 in, Socket Inside Diameter 2 33/64 in, Gasket Material Nitrile, Overall Length 3 7/32 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.