48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7F882

  • Zoro # G1347315


product price:  $4,665.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7F882
Zoro #
G1347315
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension B
28 5/16 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Dimension A
51 3/4 in
Max. Motor Height
12 1/2 in
Inlet Dia.
48 5/8 in
Height
64 3/4 in
Max. Depth
36 in
Outlet Dia.
48 5/8 in
Dimension E
9/16 in
Dimension C
48 1/2 in
Width
51 3/4 in
Shaft Dia.
1 7/16 in
Bolt Circle Dia.
50 1/4 in
Dimension D
36 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Propeller Shaft Diameter
1 1/2 in
Blade Diameter
48 in
Overall Height
64 3/4 in
Bolt Circle Diameter
50 1/4 in
Overall Length
36 in
Body Diameter
48 5/8 in
Overall Diameter
51 3/4 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
CFM @ 0.000-In. SP
35,365 cfm
Max. BHP
7.25 hp
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
CFM @ 0.250-In. SP
33,185 cfm
Full Load Amps
19.8-17.9/9.0
Companion Flange Stock No.
3C444
Drive Type
Belt Drive
Standards
AMCA
Motor HP
7 1/2 hp
Fan RPM
827
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
88
Hz
60 Hz
Mounting Position
Vertical/Horizontal
CFM @ 0.125-In. SP
34,325 cfm
Replacement Fan Blade Stock No.
3C422
CFM @ 0.750-In. SP
27,900 cfm
Includes
Belt Guard
CFM @ 0.500-In. SP
30,750 cfm
Motor Type
3-Phase
Motor RPM
1,750 RPM
CFM @ 1.000-In. SP
24,390
Maximum Ambient Temperature
104 Degrees F
Features
Streamlined Belt Tunnel
Includes Drive Package
Yes
Noise Level
88 sones@ 0.250 in SP and 5 ft
Replacement Fan Blade Part Number
3C422
Resistance Properties
Rust Resistant
Assembly
Unassembled
For Air Type
Clean Air
Motor Horsepower
7 1/2 hp
Maximum Fan Speed
827 RPM
Exhaust Airflow @ 0.125 in SP
34,325 cfm
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal, Vertical
Spark Resistant Construction Type
B
Brake Horsepower
7 1/4 hp
Current
19.8 to 17.9/9.0 A
Airflow @ 0.250 in Static Pressure
33,185 cfm
Airflow @ 0.000 in SP
35,365 cfm
Exhaust Airflow @ 0.000 in SP
35,365 cfm
Exhaust Airflow @ 0.500 in SP
30,750 cfm
Exhaust Airflow @ 0.250 in SP
33,185 cfm
Maximum Inlet Air Temperature
200 Degrees F
Includes Motor
Yes
Motor Speed
1,750 RPM
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Hazardous Location Specification
Not Rated
Frequency
60 Hz
Maximum Noise Level @ 5 Feet
88 sones

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.