This item is Discontinued.

Weg PumpMtr, 3ph, 2hp, 3430,208-230/460,143/5JM 00236OT3E145JM

PumpMtr, 3ph, 2hp, 3430,208-230/460,143/5JM (Discontinued)

  • Mfr # 00236OT3E145JM
  • Zoro # G1350106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00236OT3E145JM
Zoro #
G1350106
UPC #
890705136059
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
11-1/8"
Overall Length
15-3/8"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
HP
2
RPM Range
3001-3600
Nameplate RPM
3430
Voltage
208-230/460
Frame
143/5JM
Motor Service Factor
1.15
Nominal Efficiency
86.5%
Motor Frame Material
Rolled Steel
Max. Ambient Temp.
40 Degrees C
Phase
3
Full Load Amps
5.50-50/2.50
Inverter Rated
Yes
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Standards
UL Recognized, CSA Certified, CE Compliant
Hz
60
Motor Application
Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Ins. Class
F
Duty
Continuous
Frame Material
Rolled steel
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 2 HP, Nameplate RPM 3430, Voltage 208-230/460, 3 Phase, Frame 143/5JM, Full Load Amps 5.50-50/2.50, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 15-3/8 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.