Cap Cap, 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0318900560

  • Zoro # G1350781


product price:  $4.79
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318900560
Zoro #
G1350781
UPC #
690291535673
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Cap
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Plug Construction
Solid
Max. Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Round Cap, 3/4 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.