Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279AS04L160#

  • Zoro # G1354674


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451279AS04L160#
Zoro #
G1354674
UPC #
783029151471
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Numbered Graduations
20
For Use With
Media Compatible with Bronze
Graduations
20 psi
Calibration Certificate Included
No
Case Color
Black
Gauge Application
Process
Gauge Mounting Method
Surface
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
20 psi
Gauge Primary Range Smallest Graduation
20
Case Material
Phenolic, Polycarbonate
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE UKCA, CRN
Field Fillable
No
Non-Sparking
No
Pointer Material
Aluminum
Vibration Resistance
None
Gauge Case Liquid
None
Removable Bezel
Yes
Movement Type
Rotary
Case Construction
Solid Front with Pressure Relief Back
Dial Color
White
Primary Scale Numeric Increments
20
Bezel Material
Polycarbonate
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Movement Material
400 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Sensor Material
Bronze
Process Connection Gender
Male
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Burst Pressure
1,400 psi
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Scale Type
Single
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Process Temperature Range
-20 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Primary Scale Minor Graduations
20
Bezel Mounting Type
Threaded
Accuracy Grade
ASME B40.100 Grade 2A
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Dry Dampening Feature
None
Pressure Gauge Type
Process Pressure Gauge
Primary Pressure Scale Color
Black
Pointer Color
Black
Maximum Pressure
160 psi
Operating Temperature Range
-50 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.