Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MS51575-28

  • Zoro # G1357063


product price:  $25.59
/pk 5, $5.12/ea

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS51575-28
Zoro #
G1357063
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
5/16 in
Head Diameter
1/2 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
+/-0.003 in
Shoulder Dia.
5/16 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Passivated
Item
Military Shoulder Screws
Class
2A
Head Style
Standard
Type
Military Spec
Rockwell Hardness
B262 Maximum
Meets/Exceeds
MS51575-28, QQ-P-35 TYPE 2
Shoulder Screw Type
Mil. Spec. Shoulder Screw
Material Grade/Class
18-8
Thread Fit
2A
Precision Screw
No
Tensile Strength
Not Rated
Dimensional Standards
MS51575-28, QQ-P-35 TYPE 2
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Mil. Spec. Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 5/16 in, Shoulder Length Tolerance +/-0.003 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.