135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC No 19

  • Mfr # 45689

  • Zoro # G1357316


product price:  $2.49
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#19
Number of Flutes
2
Shank Dia.
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45689
Zoro #
G1357316
UPC #
662355456897
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
#19
Shank Dia.
4.2 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Flute Length
2 1/8 in
Shank Size
0.166
Diameter
0.166
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0344 in
Maximum Drilling Depth
1 19/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
150ASP
Number of Pieces
1
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Decimal Equivalent
0.1660
Standards
NAS 907 Type B
Flute Type
Spiral
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Series
150ASP
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.