Gray Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick
Mfr # PS-CACT-127
Zoro # G1357465
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-CACT-127
Zoro #
G1357465
UPC #
-
Country of Origin
Indonesia
Dimensions
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.236"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Description
Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.